Milling Toolholder - MFK315R-11-28T

Article no.: THN08074
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08074
EAN / GTIN 4960664732708
Manufacturer number THN08074
L-Number L22160 860
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MFK315R-11-28T

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
RE (GTC - Corner radius, Pos. A): 0.8 mm
BS (GTC - Wiper edge length, Pos. A): 0.9 mm
CHW (GTC - Corner chamfer length, Pos. A): 2 mm
KCH (GTC - Corner chamfer angle, Pos. A): 4 Degree
S (GTC - Insert thickness, Pos. A): 6.35 mm
L (GTC - Cutting edge length, Pos. A): 11.54 mm
IC (GTC - Inscribed circle diameter, Pos. A): 15.875 mm
WT (GTC - Weight of item): 19.71 kg
ZEFF (GTC - Face effective cutting edge count): 28
ZEFP (GTC - Peripheral effective cutting edge count): 28
KRINS (GTC - Cutting edge angle major, Pos. A): 36 Degree
DCON (GTC - Connection diameter machine side): 47.625 mm
OAL (GTC - Overall length): 63 mm
KAPR (GTC - Tool cutting edge angle): 70 Degree
EPSR (GTC - Cutting edge angle major, Pos. A): 108 Degree
DC (GTC - Cutting diameter): 315 mm
BD (GTC - Body diameter): 323.7 mm
DCX (GTC - Cutting diameter maximum): 324 mm
CZCMS (GTC - Connection size code machine side): 1875
RPMX (GTC - Rotational speed maximum): 3700 1/min
MIID (GTC - Master insert identification, position A): PNMG1106XNEN-GM
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart