{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CPE-Serie | |
| Shape of jaws | flat | |
| Type of jaws | serrated | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. | 43 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Type of handle | 2-component handle | |
| Material of handle | plastic; rubber | |
| Handle features | ergonomic; non-slip | |
| Content | single part | |
| Type of product | pliers wrench/ adjustable spanner | |
| Handle provided | yes | |
| Characteristics | quick adjustment | |
| Material | steel | |
| Surface | chrome-plated | |
| Overall length | 180 mm | |
| Total weight | 600 g |
| Article number | PWF180CPEPB | |
| EAN / GTIN | 3662424110818 | |
| Manufacturer number | PWF180CPEPB | |
| L-Number | L60130 106444 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |