{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Coating | painted | |
| Material | steel | |
| Colour | black | |
| With door | no | |
| With drawers | yes | |
| Number of drawers | 7 pcs. | |
| Drawer front height | 130 mm; 270 mm; 60 mm | |
| Drawer usable height HnS | 130 mm; 270 mm; 60 mm | |
| Drawer internal fittings | with partitions | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Support cabinet version | feet | |
| With height adjustment | yes | |
| Electrical equipment | yes | |
| With socket outlet strip | yes | |
| Number of socket outlet strips | 1 pcs. | |
| Socket type | F | |
| Number of sockets of type | 3 pcs. | |
| Type of product | base cabinet | |
| Installation position | no wall and floor anchoring | |
| Weight | 79 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | workshop | |
| Configuration | configured with partition material | |
| Overall width Bg | 722 mm | |
| Overall depth Tg | 701 mm | |
| Overall height Hg | 840 mm | |
| Body width Br | 722 mm | |
| Body depth Ti | 701 mm | |
| Body height Ho | 840 mm | |
| Mobile | no |
| Article number | JLS3-MBSPOWERBS | |
| EAN / GTIN | 3662424109300 | |
| Manufacturer number | JLS3-MBSPOWERBS | |
| L-Number | L60130 11662 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |