{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Decorative finishes | beech | |
| Usable width | 800 mm | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Overall width Bg | 810 mm | |
| Overall depth Tg | 45 mm | |
| Overall height Hg | 590 mm |
| Article number | E2403SW | |
| EAN / GTIN | 4017976745541 | |
| Manufacturer number | E2403SW | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |