{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey; red | |
| Internal dimension width | 470 mm | |
| Internal dimension height | 345 mm | |
| Internal dimension depth | 190 mm | |
| Number of catches | 2 | |
| Type of product | case | |
| Characteristics | can be locked with a padlock | |
| Fittings | compartments; Carrying handle | |
| Closure | tension latch | |
| External dimension width | 486 mm | |
| External dimension height | 430 mm | |
| External dimension depth | 205 mm | |
| Material | plastic | |
| Mobile | no |
| Article number | BV.51APR | |
| EAN / GTIN | 3148516629876 | |
| Manufacturer number | BV.51APR | |
| L-Number | L60130 3235 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |