{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustable trigger value | adjustable | |
| Shape of connection | bit holder | |
| Trigger principle | mechanical slip clutch | |
| Torque range min. | 2 Nm | |
| Torque range max. | 10 Nm | |
| Torque accuracy clockwise | 6 % | |
| Bit holder | D 6.3 | |
| Overall length L | 168 mm | |
| Total weight | 400 g | |
| Direction of tightening | right-hand | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| Unit of measure for torque | Nm; cNm | |
| Min. torque, Nm | 2 | |
| Min. torque, cNm | 200 | |
| Max. torque, Nm | 10 | |
| Max. torque, cNm | 1,000 | |
| Setting the trigger value | with adjustment scale | |
| Size, bit holder | 1/4 in | |
| Unit of measure for scale graduations | Nm | |
| Scale graduation, 1 graduation | 0.5 Nm | |
| Torque unit | Nm | |
| Data can be recorded | no | |
| Trigger signal | acoustic | |
| Feedback | triggering | |
| Content | single part | |
| Can be calibrated | yes | |
| Type of product | torque screwdriver | |
| Measurement technology | mechanical | |
| DIsplay | analogue |
| Article number | A.404 | |
| EAN / GTIN | 3148516660480 | |
| Manufacturer number | A.404 | |
| L-Number | L60130 100004 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |