This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cleaningpoint equipped, Type: M

Article no.: 987121 M

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 987121 M
EAN / GTIN 4045197978103
Manufacturer number 987121 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Distortion-free body of sheet metal. Centre partition with square holes 9×9 mm in a 37 mm grid. Fitted with recycling bin, holder set and paper dispenser.
4 swivel castors (⌀ 100 mm) with parking brake and 2 large push handles with Haptoprene® cladding ensure stability and safe handling.

Supplied with:

Cleaning Point No. 987101: 1 pc.size M
Recycling bin No. 987110: 2 pcs. size 45
Holder set No. 987116: 1 pc.
turquoise paper-roll holder No. 089160 size W1: 1 pc.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability