{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour |
silver
|
|
| Volume |
45 l
|
|
| Height |
650 mm
|
|
| Width |
330 mm
|
|
| Depth |
310 mm
|
|
| Type of product |
waste bins
|
|
| Shape |
rectangular
|
|
| Material |
steel
|
|
| Surface |
powder-coated
|
|
| Standard |
DIN 4102
|
| Article number | 987110 45 | |
| EAN / GTIN | 4031068130732 | |
| Manufacturer number | 630-045-0-0-906 | |
| Manufacturer/responsible person | Stumpf Metall GmbH, Bautenberger Straße 4, 57234 Wilnsdorf, Germany, www.stumpf-metall.de |