This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cleaningpoint empty, Type: S

Article no.: 987101 S

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 987101 S
Manufacturer number 987101 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Distortion-free body of sheet metal. Centre partition with □ 9×9 mm holes at 37 mm pitch.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability