{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Schaumstoff / Hartschaum | |
| Number of pieces | 24 pcs. | |
| Breite Schaumstoff | 175 mm | |
| Series | TCS | |
| Tiefe Schaumstoff | 350 mm | |
| Manufacturer’s designation | TCS 49/1049/2049/45TX/49TX | |
| Höhe Schaumstoff | 40 mm | |
| Number of tools | 24 | |
| Drive size, square profile | 3/8 inch | |
| Sizes included | 10 mm; 4 mm; 5 mm; 6 mm; 7 mm; 8 mm | |
| Type of product | screwdriver bit | |
| Surface | chrome-plated | |
| Overall length L | 350 mm | |
| Set | yes | |
| Drive | square profile | |
| Output drive | for hex socket screws; for external Torx® screws; for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 96838772 | |
| EAN / GTIN | 4018754172672 | |
| Manufacturer number | 96838772 | |
| L-Number | L60010 5018 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |