{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Schaumstoff / Hartschaum | |
| Number of pieces | 23 pcs. | |
| Breite Schaumstoff | 175 mm | |
| Series | TCS | |
| Tiefe Schaumstoff | 345 mm | |
| Manufacturer’s designation | 456/16/7 QR | |
| Höhe Schaumstoff | 40 mm | |
| Number of tools | 23 | |
| Drive size, square profile | 3/8 inch | |
| Size of drive output, external square drive | 3/8 inch | |
| Special features, external square drive | Quick Release | |
| Sizes included | 10 mm; 11 mm; 12 mm; 13 mm; 14 mm; 15 mm; 16 mm; 17 mm; 18 mm; 19 mm; 20 mm; 21 mm; 22 mm; 7 mm; 8 mm; 9 mm | |
| Type of product | socket insert; extension; universal joint; adapter; socket spanner | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | square profile | |
| Output drive | for hexagon head screws; external square drive | |
| Content | set/ assortment |
| Article number | 96830370 | |
| EAN / GTIN | 4018754291809 | |
| Manufacturer number | 96830370 | |
| L-Number | L60010 7066 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |