1/4″ socket spanner set TCS 40/41/44/8 QR 33 pcs

Article no.: 96830365
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging foam / rigid foam
Number of pieces 33 pcs.
Output drive for hexagon head screws; for slotted screws (SL); for hex socket screws; for Phillips screws (PH); for Pozidriv screws (PZ); bit holder; external square drive
Overall length L 345 mm
Breite Schaumstoff 175 mm
Tiefe Schaumstoff 345 mm
Höhe Schaumstoff 45 mm
Series TCS
Manufacturer’s designation TCS 40/41/44/8 QR 33tlg
Colour green; black
Number of tools 33
Drive size, square profile 1/4 inch
Special features, external square drive Quick Release
Sizes included 10 mm; 11 mm; 12 mm; 13 mm; 14 mm; 3 mm; 4 mm; 5 mm; 5.5 mm; 6 mm; 7 mm; 8 mm; 9 mm
Type of product socket spanner; socket insert; screwdriver bit; screwdriver bits/ blades; spinner handle; T-handle; extension; universal joint; adapter
Set yes
Drive square profile
Content set/ assortment

Identification & Classification

Article number 96830365
EAN / GTIN 4018754291779
Manufacturer number 96830365
L-Number L60010 7380
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 33
  • Output square external (inch): 1/4″
  • Height mm (h): 45 mm
  • Length mm (L): 345 mm
  • Weight: 715g
  • Width mm (b): 175 mm

Supplied with:

Contents 33-parts:
  • 11 sockets with hexagon 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • 3 screwdriver bits slotted 1/4″ No. 41K: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
  • 5 INHEX 1/4″ screwdriver bits No. 44K: 3; 4; 5; 6; 8 mm
  • 4 screwdriver bits cross recess 1/4″ No. 44PH.: PH1; PH2; PH3; PH4
  • 1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm
  • 2 bits Phillips 1/4″ No. PZ 1221, PZ 1222: PZ1; PZ2
  • 1 QuickRelease plug-in handle 1/4″ No. 400QR.: L. 150 mm
  • 1 QuickRelease cross handle 1/4″ No. 404QR.: L. 116 mm
  • 2 QuickRelease extensions 1/4″ No. 405QR.: L. 54; 150 mm
  • 1 QuickRelease universal joint 1/4″ No. 407QR.: L. 38 mm
  • 1 enlarger No. 409: 1/4 to 3/8″
  • 1 bit holder 1/4″ No. 412: L. 25 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart