{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | foam / rigid foam | |
| Number of pieces | 18 pcs. | |
| Width of foam | 170 mm | |
| Depth of foam | 340 mm | |
| Height of foam | 50 mm | |
| Series | TCS | |
| Manufacturer’s designation | TCS 1/2 ZOLL 52/14/4 QR 18tlg | |
| Colour | silver | |
| Number of tools | 18 | |
| Drive size, square profile | 1/2 inch | |
| Size of drive output, external square drive | 1/2 inch | |
| Special features, external square drive | Quick Release | |
| Sizes included | 10 mm; 11 mm; 12 mm; 13 mm; 14 mm; 15 mm; 16 mm; 17 mm; 18 mm; 19 mm; 22 mm; 24 mm; 27 mm; 30 mm | |
| Type of product | socket insert; extension; universal joint; socket spanner | |
| Surface | chrome-plated | |
| Overall length L | 340 mm | |
| Set | yes | |
| Drive | square profile | |
| Output drive | for hexagon head screws; external square drive | |
| Content | set/ assortment |
| Article number | 96830352 | |
| EAN / GTIN | 4018754291724 | |
| Manufacturer number | 96830352 | |
| L-Number | L60010 7314 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |