UNI Tower mobile U-shape M

Article no.: 955465 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100
Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Tower
Height 2,290 mm
Width 720 mm
Depth 750 mm
Usable width 540 mm
Usable depth 510 mm
Wheel ⌀ 125 mm
Safe working load 150 kg
Weight 105 kg
Type of product Perforated panel tower

Identification numbers & Classifications

Article number 955465 M
EAN / GTIN 4062406586218

Description

Version:

Modular provision system for direct access to work materials and quick visualisation of information. Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system.
All sides, inside and outside with perforated panels □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. U-shape: 2 side walls with rear panel. Can be fitted with drawers and door.

Supplied with:

UNI Tower No. 955462 size M; 2 storage shelves No. 955481 size M; attachment No. 955475 size GREY; push handle No. 955496 size 1.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Further accessories such as pictograms, storage shelves, drawers and doors can be found under No. 955474955499.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart