Holder set with paper roll dispenser, Type: W1

Article no.: 955499 W1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
25 pieces in stock 25 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diamond Stat™
maximum roll width 43 cm
Sturdy tear-off edge with glass-fibre reinforced teeth. yes
suitable for paper rolls with sleeve ⌀ 71 mm - 73 mm
Fastenings supplied yes
Type of product Holder for paper reel

Identification & Classification

Article number 955499 W1
EAN / GTIN 4062406587901
Manufacturer number 955499 W1

Description

Version:

Holder set including paper roll dispenser. Suitable for UNI Tower size L.

Supplied with:

3 holders, paper roll dispenser No. 089160 size W1 in turquoise.

Colour:

RAL 7016 anthracite. Not configurable.

Note:

Suitable paper wipes can be found under No. 089103, 089105, 089127.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart