{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Hoffmann perforated panel grid interval | 9×9 | |
Height adjustment interval | 37 | |
Series | Tower | |
Height | 2,070 mm | |
Width | 720 mm | |
Depth | 750 mm | |
Usable width | 540 mm | |
Usable depth | 510 mm | |
Wheel ⌀ | 125 mm | |
Safe working load | 150 kg | |
Weight | 89 kg | |
Type of product | Perforated panel tower |
Article number |
955462 M
Copy |
|
EAN / GTIN |
4062406584726
Copy |
|
Manufacturer number |
955462 M
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |