Pull-out frame with perforated panels, Type: 20

Article no.: 942192 20
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Vertical pull-out frame load capacity: 80
  • Drawer runner extension (partial/full extension): 100
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vertical pull-out frame load capacity 80 kg
Drawer runner extension (partial/full extension) 100 %
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Vertical pull-out frame usable height 1,692 mm
Vertical pull-out frame usable depth 456 mm
Type of product Pull-out frame with perforated panels

Identification & Classification

Article number 942192 20
EAN / GTIN 4069515001007
Manufacturer number 942192 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pull-out frame for perforated panel upright cabinets No. 942121942173.

Suitable for:

Cabinets depth 20G. Cannot be retrofitted in No 942111 and 942112.

Colour:

RAL 7035 light grey powder-coated.

Warning:

Intended use
  • Keep doors’ swing range unobstructed and keep doors closed.
  • Perforated panels for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • 2.2.1.
  • Upright cabinet perforated panel vertical pull-out frames for holding tool carriers, storage trays or perforated panel accessories, GARANT easyFix hooks and holders.
  • Storage shelves cannot be hooked into the pull-out frames.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, perforated panels and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart