• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Drive set for electrically height-adjustable GridLine workbenches using power tool batteries, Type: 1

Article no.: 928702 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Charger

Identification & Classification

Article number 928702 1
EAN / GTIN 4069515041836
Manufacturer number 928702 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Our height-adjustable workbenches can now also be adjusted in height using power tool batteries. Thanks to the new GARANT easyFix Flex Power, the batteries of 22 leading power tool manufacturers can be used for providing mobile power supply to the workbench.
Get your height-adjustable workbench using power tool batteries in just 3 order numbers:

1. Select a workbench from our range:
All GARANT GridLine Ready-to-go and Vario electrically height-adjustable workbenches can be selected for operation with Flex Power:2. Perforated panel No. 927165 size 550
For lateral mounting of the GARANT easyFix Flex Power
Alternatively, perforated panel superstructures, e.g. No. 928075 or 928076, or desk mounted panels No. 928720 or No. 928725, can also be used for mounting the GARANT easyFix Flex Power.

3. Drive set for electrically height-adjustable workbenches using power tool batteries

Additional item: Converting a mains-powered electrically height-adjustable workbench to operation with a power tool battery requires 24V control, 2 × GARANT easyFix Flex Power and a connecting cable. In addition to this drive set, an electrically height-adjustable GARANT GridLine workbench as well as rechargeable batteries and, if necessary, a matching Scangrip connector No. 081237 must be ordered.
Load capacity of the workbench with 24V control: 200 kg.

Suitable for:

Supplied with:

2 × GARANT easyFix Flex Power No. 957520 size 12V, 24V control for electrically height-adjustable workbenches, connecting cables.

Note:

No. 928702 is an optional additional item, which can only be requested when ordering a new workbench. It cannot be retrofitted.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart