Connector, Type: BOSCH

Article no.: 081237 BOSCH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 58 mm
Width 80 mm
Depth 239 mm
Type of product Connector

Identification & Classification

Article number 081237 BOSCH
EAN / GTIN 5708997361405
Manufacturer number 03.6140C
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Connector for the use of 18-V batteries from leading power tool manufacturers on Scangrip CONNECT work lights. Connector is suitable for use with GARANT easyFix Flex Power No. 957520 size 12V and USB.
With rechargeable battery safety system: Automatic protection against deep discharge, overload protection, temperature monitoring.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart