Roller cabinet with 7 drawers, Number of drawers: 7

Article no.: 914710 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
29 pieces in stock 29 pieces available in 5-10 working days

Select article variation and quantity

Number of drawers Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular lock barrel
Height 1,005 mm
Width 720 mm
Depth 450 mm
Drawer usable width 530 mm
Drawer usable depth 410 mm
Number of drawers 7
Weight 50.3 kg
Type of product Roller cabinet

Identification & Classification

Article number 914710 7
EAN / GTIN 4045197892348
Manufacturer number 914710 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The stable sheet metal construction of the roller cabinet includes an ABS tray and push handle. Drawer unlocked by lifting the drawer.

Fitted with:

Drawer front height: 60; 60; 60; 120; 120; 120; 180 mm

Supplied with:

Dividing material. 12 divider partitions 410 mm.

Colour:

Two-tone powder-coated. RAL 7035 light grey combined with RAL 7016 anthracite grey.

Note:

Rigid foam inlays of sizes 16×20G and 8×20G from Group 95 are suitable. GARANT rigid foam inlays are not tight-fitting.

Warning:

Intended use
  • For mobile work on site.
  • For both industrial and private use.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet. Do not carry people.
  • Do not make any unauthorised modifications.
  • Do not expose the roller cabinet to impacts.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart