{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | no | |
| Slot nominal size | 42 mm | |
| Overall length | 65 mm | |
| Overall width | 41.6 mm | |
| Overall height | 52 mm | |
| Type of fastening | without hole or thread | |
| With step | yes | |
| Height of step | 26 mm | |
| Surface | bright finish | |
| Type of product | t-nut | |
| Material | steel | |
| Weight | 1,400 g |
| Article number | 84491 | |
| EAN / GTIN | 4020772084493 | |
| Manufacturer number | 84491 | |
| L-Number | L30120 85 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |