{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of blade | hooked blade | |
| Material of handle | aluminium | |
| Overall length | 158 mm | |
| Cutting depth | 32 mm | |
| Weight | 139 g | |
| Series | SECUNORM | |
| Manufacturer’s designation | SECUNORM 610 XDR | |
| Colour | blue; silver | |
| Number of blades | 1 | |
| Type of product | knives | |
| Characteristics | blade exchangeable; with blade protector | |
| Rounded blade | yes | |
| Security technology | automatic blade retraction |
| Article number | 842099 2 | |
| EAN / GTIN | 4002632804229 | |
| Manufacturer number | 610001.02 | |
| Manufacturer/responsible person | Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de |