{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Schrauben für T-Nuten | |
| Slot nominal size | 36 mm | |
| Overall length | 125 mm | |
| Nominal screw length | 125 mm | |
| Thread size | M30 | |
| Thread length | 80 mm | |
| With step | yes | |
| Height of step | 22 mm | |
| Surface | annealed | |
| Type of product | tee-bolt | |
| Material | steel | |
| Strength class | 8.8 | |
| Weight | 1,250 g |
| Article number | 80697 | |
| EAN / GTIN | 4020772080693 | |
| Manufacturer number | 80697 | |
| L-Number | L30120 188 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |