Screw jack, quick-action

Article no.: 75721
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment per spindle rotation 7 mm
Head ⌀ 90 mm
Highest support height 1,250 mm
Lowest support height 710 mm
Head size AF 65 mm
Foot length 220 mm
Footprint width 190 mm
Foot width 190 mm
Load capacity 30 kN
Type of product screw jack

Identification & Classification

Article number 75721
EAN / GTIN 4020772075729
Manufacturer number 75721
L-Number L30130 296
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Screw stand, quick-adjustable, infinitely adjustable with brass locking screw.
Centering hole D12 / M10. Spindle: Tempered steel, trapezoidal thread self-locking with end protection.
Spindle head burnished. Base body: Quenched and tempered steel, painted.

Feature:

  • Size: 1250
  • H min: 710 mm
  • H max.: 1250 mm
  • TR: 40x7
  • B1: 26
  • B2: 190
  • D: 90
  • L: 220
  • AF: 65
  • F max.: 30 kN
  • Weight: 18.3 Kg

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart