Clamp, short with saddle

Article no.: 73932
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
Guideline / labelling none
ESD protected area (EPA) no
EX area no
Width B 13 mm
Width of mounting slot B2 38 mm
Length of mounting slot L2 88 mm
Shoulder height H1 48 mm
Clamping height min. 30 mm
Clamping height max. h 55 mm
Width of slot a 14 mm
Type of product clamp

Identification & Classification

Article number 73932
EAN / GTIN 4020772073930
Manufacturer number 73932
L-Number L30130 567
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping clamp short, with U-piece, (without clamping screw)
infinitely adjustable, tempered and galvanized.

Feature:

  • Size: 13
  • For clamping screw: M12
  • H1: 0-35
  • B1: 13
  • B2 x L: 38x 88
  • D: 48
  • E1: 23
  • E2: 28
  • H2: 30-55
  • O: 14
  • Weight: 260 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart