{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour | grey | |
| Width B | 44 mm | |
| Depth T | 22 mm | |
| Version | for T-slots; bolt-on; adjustable | |
| Thread M | M8; M8 | |
| T-slot nominal size | 14 mm | |
| Min. usable height N | 20 mm | |
| Max. usable height N | 25 mm | |
| Min. overall height H | 12 mm | |
| Max. overall height H | 12 mm | |
| Material | heat-treatable steel | |
| Double-sided end stop | no | |
| Weight | 0.14 kg | |
| Type of product | backstop |
| Article number | 73825 | |
| EAN / GTIN | 4020772073824 | |
| Manufacturer number | 73825 | |
| L-Number | L30130 828 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |