{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 156 mm | |
| Width B | 35 mm | |
| Height H | 20 mm | |
| Crank height H2 | 12.5 mm | |
| Shoulder depth A2 | 30 mm | |
| Head diameter | 18 mm | |
| Width of slot | 12 mm | |
| Length of slot f | 106 mm | |
| Width of slot a | 20 mm | |
| Thread | M12 | |
| Type of product | plain clamp |
| Article number | 73551 | |
| EAN / GTIN | 4020772073558 | |
| Manufacturer number | 73551 | |
| L-Number | L30130 551 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |