{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 200 mm | |
| Width B | 50 mm | |
| Height H | 40 mm | |
| Shoulder depth A2 | 21 mm | |
| Head diameter | 38 mm | |
| Width of slot | 21 mm | |
| Length of slot f | 150 mm | |
| Thread | M20 | |
| Clamping screws | M16 | |
| Type of product | Plain clamp |
| Article number | 73544 | |
| EAN / GTIN | 4020772073541 | |
| Manufacturer number | 73544 | |
| L-Number | L30130 125 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |