Tapered clamp with adjusting support screw, complete

Article no.: 73056
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 125 mm
Width 18 mm
Shoulder height 25 mm
Clamping height min. 13 mm
Clamping height max. 81 mm
Width of slot 18 mm
Clamping screw length 90 mm
Standard DIN 6314
Thread M16
Clamping screws M16
Type of product Plain clamp

Identification & Classification

Article number 73056
EAN / GTIN 4020772073053
Manufacturer number 73056
L-Number L30130 468
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Tensioning bar, beveled, with adjustable support screw, complete, with DIN 787, DIN 6340, DIN 6330B.
Quenched and tempered steel, painted.

Feature:

  • Groove: 18
  • With clamping screw: M16x18x160
  • H*: 13-81
  • similar to
    DIN6314
    B1 x L: 18x125
  • D x LS: M16x90
  • A: 25
  • B2: 50
  • E1: 26
  • E2: 45
  • Weight: 1630 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart