Small cable cutter with dip insulated handles VDE insulated 200 mm

Article no.: 730360 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock

Product details

Technical Data

Cutting capacity 70 mm2
Cutting capacity up to ⌀ 20 mm
overall length 200 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle dip insulated
Operation mechanical, single-handed
Material Special quality tool steel, drop-forged, oil-hardened
Surface chrome-plated
with return spring no
Type of product Scissors

Identification numbers & Classifications

Article number 730360 200
EAN / GTIN 4003773026952
Manufacturer number 95 17 200

Description

Version:

Handles with insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.
Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.
Double blade gives particularly high cutting range. Handles dip insulated.
Double blade gives particularly high cutting range.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steel, drop-forged.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart