Stepped clamp with adjusting support screw

Article no.: 71258
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 13.66 /pcs.
    Processing time approx. 4-6 working days
  • US $ 9.30 /pcs.
    Processing time approx. 1-3 working days
  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 200 mm
Width B 22 mm
Clamping height min. 16 mm
Clamping height max. h 85 mm
Clamping screw length 69 mm
Standard DIN 6315 B
Clamping screws M20; M22
Type of product plain clamp

Identification & Classification

Article number 71258
EAN / GTIN 4020772071257
Manufacturer number 71258
L-Number L30130 48
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bar stepped down, with adjustable support screw, (without clamping screw)
Quenched and tempered steel, painted.

Feature:

  • For clamping screw: M20 M22
  • H*: 16-85
  • similar to
    DIN 6315 B
    B1 x L: 22x200
  • D x LS: M20x69
  • A: 40
  • B2: 60
  • E2: 135
  • Weight: 2600 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability