Bearing installation tool set made of steel, black version, for ball bearings with an inner diameter of 5-10 mm, outer diameter of 26 - 110 mm

Article no.: 71
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 71
EAN / GTIN 4021176314841
Manufacturer number 71
L-Number L80010 72
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 39-piece bearing installation tool set made of heavy-duty steel from the series 71 is used for the installation of bearings using a hydraulic press or hammer in crafts, industry, and workshops. The set includes 33 impact rings and 5 impact tubes made of extra strong steel, as well as 1 SELCTHOR with two different impact inserts (PU/CA). The tool set allows for a damage-free installation of bearings without damaging axles, bearing housings, or seal rings.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Spare parts available: Yes
  • For ball bearings with inner diameter [mm]: 5-10
  • Number of impact sleeves: 5
  • Quantity brass knuckles: 33
  • Length of the impact sleeves [mm]: 225 mm
  • Length of impact sleeves [inch]: 8 7/8
  • Diameter of impact sleeves [mm]: 15, 20, 30, 40, 55
  • For ball bearings with outside diameter [mm]: 26 - 110
  • Impact hammer included: Yes
  • Strike insert material: rubber (polyurethane)
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Outer diameter of the impact sleeves [mm]: 25, 30, 40, 50, 65

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart