Plastic toolbox LT-BOXX®, Type: 170

Article no.: 693345 170
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,099 pieces in stock 1,099 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Characteristics case: stackable
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 442 mm
External dimension width 362 mm
External dimension height 185 mm
Internal dimension length 378 mm
Internal dimension width 311 mm
Internal dimension height 164 mm
Characteristics case stackable
Weight 2.26 kg
Packaging Modular case (L-Boxx)
Type of product Tool transport system

Identification & Classification

Article number 693345 170
EAN / GTIN 4045294514976
Manufacturer number 6000003511
Manufacturer/responsible person BS Systems GmbH & Co. KG, Am Innovationspark 2, 86441 ZUSMARSHAUSEN, Germany, www.l-boxx.com

Description

Version:

Open plastic toolbox LT-BOXX® with carrying handle that swings wide open for easy loading and unloading. Compatible with the modular plastic toolbox No. LT-BOXX® No. 693330. Load capacity up to 25 kg.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart