Tool set in a rucksack 19 pieces, Type: 1

Article no.: 685045 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
9 pieces in stock 9 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of storage wallet
Packaging backpack
Number of parts contained 19 pcs.
Mobility +++
Power supply no energy supply
Type of product tool set

Identification & Classification

Article number 685045 1
EAN / GTIN 4069515069281
Manufacturer number 685045 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: +++ (ideal for mobile use)
The compact 19-piece GARANT power tool set offers a well-thought-out selection of essential tools for electrical installations, maintenance work and professional service applications. Included are a GreenPlus tool rucksack 692210, cable knives, wire stripping tools, VDE screwdrivers, cutter knives, electricians’ chisels, universal wrenches, and other supplementary items – optimally assembled for precise, safe, and efficient work in the electrical field. The durable and robust GreenPlus tool backpack 692210 offers high carrying comfort, clear organisation and secure protection for all tools. Thanks to its intelligent interior layout, the user has everything immediately to hand and is flexible for working at different locations. A tried-and-tested, ready-to-use complete solution – reduces search times, increases work safety and boosts efficiency for all electrical and installation tasks.

Supplied with:

Screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668902 size 1; 2
Screwdriver for Pozidriv, insulated to VDE: 1 pc. each No. 668912 size 1; 2
Slot-head screwdriver, insulated to VDE: 1 pc. each No. 662902 size 2.5; 3.5
2-pole voltage tester: 1 pc. No. 665015 size 3
Control cabinet keys: 1 pc. No. 623600 size 1
Wire stripper: 1 pc. No. 728614 size 10
Snipe nose pliers, insulated to VDE: 1 pc. No. 713710 size 200
Heavy-duty combination pliers: 1 pc. No. 701910 size 180
Side cutters, insulated to VDE: 1 pc. No. 725310 size 160
Co-axial cable stripper: 1 pc. No. 728093 size 8-13
Cutter knives: 1 pc. No. 845020 size 18
Cable knife: 1 pc. No. 844500 size 1
Engineer's hammer: 1 pc. No. 750110 size 300
Folding rule: 1 pc. No. 466200 size 2
Tape measure 3 m: 1 pc. No. 461900 size 3
Electrician’s chisel: 1 pc. No. 743000 size 200
Backpack: 1 pc. No. 692210 size 1

Note:

The range is supplied fully stocked.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability