{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustment | automatic | |
| Material | glass-fibre-reinforced plastic | |
| Stripping for min. conductor cross-section | 0.03 mm2 | |
| Stripping for max. conductor cross-section | 10 mm2 | |
| Overall length L | 200 mm | |
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Colour | blue | |
| Version | 2K | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Characteristics | stripping function; cutting function | |
| Handle | handle |
| Article number | 728614 10 | |
| EAN / GTIN | 4069515053860 | |
| Manufacturer number | 728614 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |