Bit set “Tool-Check PLUS” with drive tool and sockets 39 pieces, Number of pieces: 39

Article no.: 676172 39
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
945 pieces in stock 945 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content set/ assortment
Packaging box
Output drive for hexagon head screws; for hex socket screws; for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL); for TORX® TR (Tamper Resistant) screws with locking pin
Number of tools 39
Length of blade l1 25 mm
Number of pieces 39 pcs.
Colour, green Pure green
Manufacturer’s designation Tool-Check PLUS
Colour green; black
Suitable for machine use yes
Manufacturing process drop forged
Drive size, bit holder C6,3; E6,3
Handle properties ergonomic; exchangeable blade; integral bit magazine
Type of handle standard handle
Width across flats, for hexagon head screws 5.5 mm
Width across flats, for hex socket screws 3 mm
Size of drive output, for recessed TORX® screws PH3; TX10
Size of drive output, for Phillips screws (PH) PH1
Size of drive output, for Pozidriv screws (PZ) PH2; PZ1
Size of drive output, for slotted screws (SL) 5,5
Size of drive output, for TORX® TR (Tamper Resistant) screws with locking pin TX10
Special features, for hex socket screws biTorsion
Special features, for recessed TORX® screws biTorsion
Special features, for slotted screws (SL) biTorsion
Special features, for Pozidriv screws (PZ) biTorsion
Special features, for Phillips screws (PH) biTorsion
Type of product screwdriver bits/ blades
Material chromium vanadium steel
Surface matt chrome-plated
Set yes
Drive bit holder; handle

Identification & Classification

Article number 676172 39
EAN / GTIN 4013288234896
Manufacturer number 05049055001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 2 pcs. size 1; 3 pcs. size 2; 1 pc. size 3
Bits, length 25 mm, C 6.3, for Pozidriv: 1 pcs. size 1; 3 pcs. size 2; 1 pcs. size 3
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 3; 4; 5; 6; 8 mm
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 pc. each TX10; TX15; TX20; TX25; TX30
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 1.0×5.5 mm
Sockets 1/4 inch, for external hexagon: 1 pc. each size 5.5; 6; 7; 8; 10; 12; 13 mm
Adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K
Screwdriver holder: 1 pc.
Bit ratchet, 1/4 inch: 1 pc. No. 676645 size 1/4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart