{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | special steel / special alloy | |
| Content | set/ assortment | |
| Number of pieces | 4 pcs. | |
| Output drive | for Pozidriv screws (PZ) | |
| Handle properties | ergonomic; non-slip | |
| Surface | chrome-plated; nickel-plated | |
| Suitable for voltage testing | no | |
| Series | SWISSGRIP | |
| Manufacturer’s designation | Schraubendreher-Satz für Pozidriv, mit 3K-SwissGrip Evo-Heft | |
| Colour | blue; yellow; orange; red | |
| Version | straight | |
| Hexagon collar for wrench assistance | no | |
| Number of tools | 4 | |
| Type of handle | standard handle | |
| Size of drive output, for Pozidriv screws (PZ) | PZ1 | |
| Special features, for Pozidriv screws (PZ) | black tip | |
| Type of product | screwdriver | |
| Set | yes | |
| Drive | handle |
| Article number | 667798 4 | |
| EAN / GTIN | 7610733296910 | |
| Manufacturer number | 38243.H RB |