{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | special steel / special alloy | |
| Content | set/ assortment | |
| Number of pieces | 6 pcs. | |
| Output drive | for recessed TORX® screws | |
| Handle properties | ergonomic; non-slip | |
| Surface | chrome-plated; nickel-plated | |
| Series | SwissGrip | |
| Colour | blue; yellow; orange; red | |
| Special features, for recessed TORX® screws | black tip | |
| Type of product | screwdriver | |
| Drive | handle |
| Article number | 625416 6 | |
| EAN / GTIN | 7610733296996 | |
| Manufacturer number | 38440.H RB |