{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SWISSGRIP | |
| Blade length | 60 mm | |
| Handle properties | ergonomic; non-slip | |
| Size of drive output, for recessed TORX® screws | TX8 | |
| Special features, for recessed TORX® screws | black tip | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; nickel-plated | |
| Overall length | 140 mm | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | single part |
| Article number | 625406 TX8 | |
| EAN / GTIN | 7610733296934 | |
| Manufacturer number | 38400.8-60 GR |