Assembly screwdriver set with ratchet function, Number of pieces: 7

Article no.: 667406 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
34 pieces in stock 34 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material special steel / special alloy
Content set/ assortment
Number of pieces 7 pcs.
Handle properties ergonomic; exchangeable blade; non-slip
Surface chrome-plated; nickel-plated
Overall length L 175 mm
Manufacturer’s designation Kraftform Kompakt Vario RA SB SiS
Packaging bag
Colour green; black
With ratchet function yes
Reversible direction of rotation yes
Direction of tightening left-hand; right-hand
Length of blade l1 100 mm
Number of tools 7
Type of product bit screwdriver
Set yes
Drive handle

Identification & Classification

Article number 667406 7
EAN / GTIN 4013288234070
Manufacturer number 05051540001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Kraftform handle of impact resistant plastic to hold different bits. Hexagon bits of special steel combining exceptional toughness and hardness. Nicromatt chrome-plated, steel grey tips.
With ratchet function and fine toothing for a small working arc. Easy-to-use reversing ring. Loosen and tighten the screw using the “rapid twisting function”, even if there is no resistance.

Content:

1 slot-head blade: 4×0.6 / 6×1
1 blade for Phillips: Size 1 / Size 2
1 Pozidriv blade: Size 1 / Size 2
1 hexagonal blade: 4 / 5 mm
2 blades for Torx®: TX10 / TX15; TX20 / TX25
Kraftform handle with ratchet: 1 pc.

Supplied with:

Textile tool roll.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability