Balance weight pliers ∙ Length: 245 mm

Article no.: 665
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content single part
Type of product non-specific pliers
Material steel
Surface chrome-plated
Manufacturing processes forged
Standard DIN ISO 5743
Overall length 245 mm
Total weight 330 g

Identification & Classification

Article number 665
EAN / GTIN 4000896029204
Manufacturer number 665
L-Number L60140 1208
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

AUSWUCHTGEWICHTZANGE 665, Versandgewicht: 0,326 kg, GTIN/EAN: 4000896029204
Application:
Installing, removing and cutting balance weights
  • Also for expanding and compressing the retaining springs
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 245 mm
  • Net weight: 0.33 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart