{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for slotted screws (SL) | |
| Overall length L | 50 mm | |
| Drive size, bit holder | D 6,3 | |
| Special features, for slotted screws (SL) | black tip; with screw holder function | |
| Type of product | screwdriver bit | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; nickel-plated | |
| Set | no | |
| Drive | bit holder | |
| Content | single part |
| Article number | 659874 50 | |
| EAN / GTIN | 7610733220502 | |
| Manufacturer number | PB 225.M-50 |