This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon socket set, 9 pieces with flip-over handle, Number of pieces: 9

Article no.: 667625 9

Select article variation and quantity

Number of pieces Set price 9 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 667625 9
Manufacturer number PB 226.

Description

Version:

Handle of transparent impact resistant plastic. Chrome-plated blades made of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

Advantage:

Greatly reduced “cam-out-effect” due to exceptionally precise tips, e.g. plane parallel slot-head tips and accurately milled cross-head tips. The flip-over handle permits 2 functions:
  • Quick rotation (in the upright position).
  • Power tightening (in the 90° angle position).

Content:

Flip-over handle: 1 pc.
Socket No. 659880: Size 5.5; 6; 7; 8; 9; 10; 11; 13

Note:

Spare interchangeable blades can be found under No. 659870 − 659884.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart