{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable interchangeable blade diameters | 8 mm | |
| Slipper function | yes | |
| Adjustable trigger value | preset | |
| Unit of measure for torque | Nm | |
| Set torque | 10 | |
| Setting the trigger value | without setting scale (requires torque analyser) | |
| Bit holder, exchangeable blade | D 8 | |
| Data can be recorded | no | |
| Trigger principle | mechanical slip clutch | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | torque screwdriver | |
| Direction of tightening | right-hand | |
| Shape of connection | exchangeable blade | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | nothing displayed | |
| Torque range (min.) | 3.2 Nm | |
| Torque range (max.) | 16 Nm | |
| Torque accuracy clockwise | 6 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| Overall length | 126 mm | |
| Total weight | 194 g |
| Article number | 659908 1600 | |
| EAN / GTIN | 4045197923516 | |
| Manufacturer number | 659908 1600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |