{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PowerGRIP | |
| ESD protected area (EPA) | no | |
| Colour | silver | |
| Shape of jaws | flat | |
| Type of jaws | smooth | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. | 36 mm | |
| Type of joint | adjustable joint | |
| Steps for fine adjustment | yes | |
| Content | single part | |
| Type of product | pliers wrench/ adjustable spanner | |
| Characteristics | protection against trapping fingers; ratchet function; quick adjustment | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | hardened | |
| Overall length | 192 mm | |
| Total weight | 291 g |
| Article number | 65735180 | |
| EAN / GTIN | 4018754206421 | |
| Manufacturer number | 65735180 | |
| L-Number | L60010 4194 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |