{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws | |
| With ball point | no | |
| Number of pieces | 9 pcs. | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Colour | silver | |
| Packaging | box | |
| Number of tools | 9 | |
| Type of handle | standard handle | |
| Width across flats, for hex socket screws | 1.5 mm; 6 mm; 2 mm; 2.5 mm; 8 mm; 3 mm; 5 mm; 4 mm; 10 mm | |
| Type of product | offset screwdrivers | |
| Set | yes | |
| Drive | handle | |
| Content | set/ assortment |
| Article number | 626041 9 | |
| EAN / GTIN | 4069515039895 | |
| Manufacturer number | 626041 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |