High performance hacksaw, packaged

Article no.: 603FPB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Hochleistungsmetallsägebogen
Manufacturer’s designation FACOM Hochleistungsmetallsägebogen
Material of the band aluminium
High shackle 145 mm
Alternative saw blade angle 45 degrees
Blade tension max. 1,078.8 N
Blade tension automatic
Type of product hacksaw frame
Material of handle plastic
Overall length 440 mm
Length of blade 300 mm
Number of saw blades 1
Saw blade change toolless
Weight 830 g

Identification & Classification

Article number 603FPB
EAN / GTIN 3148518450546
Manufacturer number 603FPB
L-Number L60130 10525
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Automatic tension control of the blade to 110 kg for an optimal and durable cut
  • Aluminium bracket for maximum rigidity
  • Ergonomic handle = maximum cutting comfort
  • 8 blade positions
  • Automatic blade change
  • Use with 300 mm standard blades
  • Supplied with one mounted saw blade

Feature:

  • W [mm]: 145
  • L [mm]: 440
  • Weight in grams: 830

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability