{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade ⌀ D | 136 mm | |
| Bore ⌀ | 20 mm | |
| Suitable for material | Aluminium | |
| Number of teeth | 48 | |
| Width of cut B | 1.6 mm | |
| Type of product | Circular saw blade |
| Article number | 583920 136 | |
| EAN / GTIN | 3165140957656 | |
| Manufacturer number | 2608644535 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |