Circular saw blade expert for Aluminium, Blade ⌀ D: 136mm

Article no.: 583920 136
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
78 pieces in stock 78 pieces available in 11-14 working days

Select article variation and quantity

Blade ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 136 mm
Bore ⌀ 20 mm
Suitable for material Aluminium
Number of teeth 48
Width of cut B 1.6 mm
Type of product Circular saw blade

Identification & Classification

Article number 583920 136
EAN / GTIN 3165140957656
Manufacturer number 2608644535
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.
For plunge-cut and portable circular saws.

Application:

Precise cutting in aluminium and other non-ferrous metals. Tooth form: Trapezoidal flat teeth with negative rake angle for easy and safe working with manual infeed.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart