{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of base body | plastic | |
| Thickness of bristle fibres | 0.3 mm | |
| Material of bristle set | steel | |
| Type of bristle set material | smooth | |
| Width of bristle set L3 | 50 mm | |
| Height of bristle set H1 | 28 mm | |
| Diameter of brush D1 | 50 mm | |
| Application type | machine-operated | |
| Holder | shank | |
| Diameter of shaft Ds | 6 mm | |
| Max. speed | 10,500 min-1 | |
| Typical application | cleaning; deburring | |
| Type of product | end brush | |
| Content | single part |
| Article number | 574750 50 | |
| EAN / GTIN | 4017359005576 | |
| Manufacturer number | 435162 | |
| Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Germany, www.lessmann.com |